Shop All Radial Ball Bearings
Ntn
Radial Bearing, Shield, 0.1875 In. Bore
Mfr # RA3ZZ/2AS
Zoro # G2300593
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 0.1875 in
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # RA3ZZ/2AS
- Zoro # G2300593
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.196 in |
Bore Diameter | 3/16 in |
Fillet Radius | 0.305 mm |
Outside Diameter | 1/2 in |
Outer Ring Width | 0.196 in |
Description
Radial Ball Bearing, Bearing Industry Number RA3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Dynamic Radial Load Capacity 1,310 N, Fillet Radius 0.305 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 3/4" (235123)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFH7)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546T)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- NTN NTN 6203ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ)
- NTN NTN 6212ZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded (6212ZC3)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6202C3)
- NTN Radial Ball Bearing, Sealed, 7mm Bore Dia (627LLB/1K)
- SKF SKF-6308/C3, Single Row Ball Brgs, 6308C3 (6308/C3)
- Ntn Radial Ball Bearings