Shop All Radial Ball Bearings
Ntn
Radial Bearing, Sealed, 1.2500 In. Bore
Mfr # R20LL/2AS
Zoro # G0433325
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 1.25 in
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # R20LL/2AS
- Zoro # G0433325
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2.25 in |
Width | 0.5 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.5 in |
Fillet Radius | 0.787 mm |
Outside Diameter | 2 1/4 in |
Description
Radial Ball Bearing, Bearing Industry Number R20, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 2 1/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,050 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER GreaseFTG, 45Deg, OAL 1-1/8 In, PK10 (2PA86)
- EATON AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (1A101)
- DIXON Double Bolt Clamp, 1-40/64"-1-52/64" (DL14)
- NTN NTN 6203ZZ/15.875, RadialDeep Groove Ball Bearing 15875 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ/15.875)
- NTN NTN 6308LB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Sealed (6308LB)
- NTN Radial Ball Bearing, Open, 60mm Bore Dia (6212C3)
- NTN NTN 6306, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (6306)
- NTN NTN 6312, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- NSK NSK 6010, 6000 Series Single Row Deep Groove Ball Bearing (6010)
- Ntn Ball Bearings