Shop All Radial Ball Bearings
Ntn
Radial Bearing, Sealed, 1.1250 In. Bore
Mfr # R18LLU/2AS
Zoro # G2392223
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 1.125 in
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # R18LLU/2AS
- Zoro # G2392223
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.125 in |
Outside Dia. | 2.125 in |
Width | 0.5 in |
Fillet Radius | 0.787 mm |
Outer Ring Width | 0.5 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 2 1/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R18, Bore Diameter 1 1/8 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 2 1/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,200 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN 1/4In 10Psi Npt Pneumatic Regulator (V06-2A3-PNEA)
- STA-LUBE 35 lb Multipurpose Grease Pail White (SL3155)
- BESTORQ Kevlar V-Belt / 4L385LG, 4L385K (4L385K)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- NTN NTN 6004Z C3, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Single Shielded (6004Z C3)
- NTN NTN 6202, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Open (6202)
- NTN NTN 6212, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (6212)
- NTN NTN 6202ZNR, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZNR (6202ZNR)
- NTN Radial/Deep Groove Ball Bearing - 35 MM Id X 62 MM Od X 14 MM W; Single Shielded (6007Z)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6001LLBC3/L627)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6300 B 2DRS)
- Ntn Radial Ball Bearings