Shop All Radial Ball Bearings
Ntn
Radial Bearing, Sealed, 0.7500 In. Bore
Mfr # R12LLBC3/L627
Zoro # G2958751
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 0.75 in
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # R12LLBC3/L627
- Zoro # G2958751
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1.625 in |
Width | 0.4375 in |
Fillet Radius | 0.787 mm |
Outside Diameter | 1 5/8 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.437 in |
Description
Radial Ball Bearing, Bearing Industry Number R12, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.437 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,920 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- FLEXZILLA Prtbl Manual Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8651FZ)
- SMC Valve, 5000Size, Single, 5 Port, 24VDC, 1/4" (SY5120-5WOZ-N7T)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- NTN NTN 6200LLU CS18, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LLU CS18 (6200LLU CS18)
- NTN Radial/Deep Groove Ball Brg - 45 Mm Id X 85 Mm Od X 19 Mm W; Double Shielded (6209 ZZ C3)
- NTN NTN 6203-16LLU 16MM BORE, RadialDeep Groove Ball Brg16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 620316LLU 16MM BORE (6203-16LLU 16MM BORE)
- NTN Radial/Deep Groove Ball Brg - 45 Mm Id X 100 Mm Od X 25 Mm W; Single Shielded (6309ZC3)
- NTN NTN 6201 2RS, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS (6201 2RS)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- Ntn Radial Ball Bearings