Shop All Radial Ball Bearings
Ntn
Radial Bearing, Sealed, 0.6250 In. Bore
Mfr # R10LLBC3/L627
Zoro # G3461473
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # R10LLBC3/L627
- Zoro # G3461473
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.375 in |
Width | 0.3437 in |
Outside Diameter | 1 3/8 in |
Bore Diameter | 5/8 in |
Fillet Radius | 0.787 mm |
Outer Ring Width | 0.343 in |
Description
Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.343 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 4,600 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/2 HP, 3450 rpm (048C34D2028)
- FLUX F457 Electric 120V Motor for Drum Pump (24-ZORO0294)
- CAMOZZI #Md1-L00-3/8-Lh-Tf, Lubricator, 3/8 NPT Ports, Right-To-Left Flow Direction (MD1-L00-3/8-LH-TF)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM, 182/4T Frame (6K847)
- NTN NTN 6209, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Open (6209)
- NTN NTN 6011, RadialDeep Groove Ball Bearing 55 Mm Id X 90 Mm Od X 18 Mm W Open (6011)
- NTN NTN 2308, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 33 Mm W Cylindrical Bore Open (2308)
- NTN NTN 6204LLU, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLU)
- NTN NTN 6003ZD2PX31V25 PR, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25 PR)
- NTN RadialDeep Groove Ball Brg 6 Mm Id X 19 Mm Od X 6 Mm W Double Shielded, 626 2Z (626 2Z)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Sealed (6007 2RS)
- Ntn Ball Bearings