Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 60mm Bore
Mfr # 6312LLUC3/L627
Zoro # G2238783
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
- Bore Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6312LLUC3/L627
- Zoro # G2238783
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Outside Dia. Tolerance | +0/-0.018mm |
Outside Diameter | 130 mm |
Bore Diameter | 60 mm |
Outer Ring Width | 31 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Anti-Seize, 16 oz, Copper, Brush Top Bottle (SL35903)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203LLH 17X42.5X23.9)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203LLU 5/8 BORE)
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZ)
- NTN Radial/Deep Groove Ball Brg - 90 Mm Id X 190 Mm Od X 43 Mm W; Double Shielded (6318 2Z C3)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- SKF SKF-6202RS, Single Row Ball Brgs, 6202RS (6202RS)
- Ntn Radial Ball Bearings