Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 45mm Bore
Mfr # 6309LLUC3/L627
Zoro # G0350472
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6309LLUC3/L627
- Zoro # G0350472
- UPC # 454735957724
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Outside Dia. Tolerance | +0/-0.015mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 45 mm |
Outer Ring Width | 25 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 100 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 58,500 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-02)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6258)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6002C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 61904 (61904)
- Ntn Radial Ball Bearings