Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 45mm Bore
Mfr # 6209LLUC3/L627
Zoro # G0718356
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6209LLUC3/L627
- Zoro # G0718356
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-0.015mm |
Bore Diameter | 45 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 19 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Fillet Radius | 1.1 mm |
Outside Diameter | 85 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 36,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 14in PL, T175 (140MXL037)
- DAYTON AX40 Cogged V-Belt, 42 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 1YVU8 (1YVU8)
- INDUSTRIAL GOLD 10 Gallon, 200Psi Rated Wheel Barrow Style Air Receiver (10HNTP-200)
- DYNABRADE Vacuum, 1-1/4" Swivel Cuff (96004)
- NTN R10 2Z, RadialDeep Groove Ball Brg 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10 2Z)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6209LLBC3/L627)
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- NTN NTN 6000, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Open (6000)
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Single Shielded (6205Z C3 2A)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6308 2Z C3)
- Ntn Radial Ball Bearings