Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 40mm Bore
Mfr # 6308LLUC3/L627
Zoro # G2723131
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6308LLUC3/L627
- Zoro # G2723131
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-0.015mm |
Bore Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 23 mm |
Outside Diameter | 90 mm |
Fillet Radius | 1.5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 45,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS HYDRAULIC MAINTENANCE JACK, 10TON (J50100)
- ZORO SELECT A48 Outside50.2 Pitch49.3 (42W393)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-41-G)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6007C3)
- NTN Radial Bearing, Double Seal, 12mm Bore (6201LLUC3/L627)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- NTN R8ZZ2A, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ/2A)
- NTN Radial Ball Bearing, Nylon, 0.5906 In. W (8984YY)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- SKF SKF 2217 CJ, Self Aligning Ball Bearings (2217 CJ)
- Ntn Radial Ball Bearings