Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 35mm Bore
Mfr # 6207LLUC3/L627
Zoro # G3143463
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6207LLUC3/L627
- Zoro # G3143463
- UPC # 454735956543
- Country of Origin Canada
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Fillet Radius | 1.1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 35 mm |
Outer Ring Width | 17 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 28,400 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (DPEP040512)
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404824)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z C3)
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6305ZZC3/L627)
- NTN NTN 6201 2RS1/2, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS12 (6201 2RS1/2)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Shielded (6007ZZ)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6010 2RSR)
- Ntn Ball Bearings