Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 30mm Bore
Mfr # 6306LLUC3/L627
Zoro # G1750831
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 30 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6306LLUC3/L627
- Zoro # G1750831
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 72 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 29,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH14-50CB2)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- D&D 120" Outside Length, 5/8" Top Width, 1 Ribs (5VX1200)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-15 (300-5MGT-15)
- NTN NTN 88502, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 14399 Mm W Double Sealed (88502)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- NTN Radial/Deep Groove Ball Bearing - 15 MM Id X 35 MM Od X 15.9 MM W; Double Shielded (63202ZZ)
- NTN Linear Motion BrgFlat Cages (FF2025 ZW)
- NTN R2ZZA3E, RadialDeep Groove Ball Brg 0125 Id X 0375 Od X 01562 W Removable Dbl Shield (R2ZZA/3E)
- NTN NTN 1222, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Cylindrical Bore Open (1222)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- Ntn Ball Bearings