Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 30mm Bore
Mfr # 6206LLUC3/L627
Zoro # G3291897
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6206LLUC3/L627
- Zoro # G3291897
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 30 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 62 mm |
Outer Ring Width | 16 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1/2" Bore (4X815)
- NTN NTN 6205, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205)
- NTN NTN 6015X3C3, RadialDeep Groove Ball Brg 75 Mm Id X 115 Mm Od X 20 Mm W Open, NTN 6015X3C3 (6015X3C3)
- NTN Radial Ball Bearing, Nylon, 0.7000 In. W (205RHN)
- NTN NTN 6202/16ZZ, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 620216ZZ (6202/16ZZ)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed (6302LLUC3/EM)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open (6808)
- KOYO Ball Brg 53-100Mm (6207 C3)
- Ntn Ball Bearings