Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 25mm Bore
Mfr # 6305LLUC3/L627
Zoro # G3038007
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Bore Dia. 25 mm
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6305LLUC3/L627
- Zoro # G3038007
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 17 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 25 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 23,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBX112-4 Gold-Ribbon Cog-Band (RBX112-4)
- DAYTON Run Capacitor, 17.5 MFD, 440V, Round (2MEG9)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56H, ODP (114225.00)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 15 Mm W; Double Sealed (6304 LLB)
- NTN NTN 6005LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed (6005LLB)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6007LLBC3/L627)
- NTN NTN 6201, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Open (6201)
- NTN NTN 6222C3, RadialDeep Groove Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Open (6222C3)
- NSK NSK 6311Z, 6300 Series Single Row Deep Groove Ball Bearing (6311Z)
- Ntn Ball Bearings