Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 25mm Bore
Mfr # 6005LLUC3/L627
Zoro # G3276567
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Cage Material Steel
- Bore Dia. 25 mm
- Seal/Shield Type Double Contact Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6005LLUC3/L627
- Zoro # G3276567
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 47 mm |
Fillet Radius | 0.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 11,200 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCK.76-SST-M10-NBR-GL-P (HCK.)
- CAMOZZI Banjo, 8MM OD X 1/8 (6610 8-1/8)
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (RCJT1-3/4)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- NTN Radial Ball Bearing, Nylon, 1.0620 In. W (205VVA)
- NTN NTN 1222K, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Tapered Bore Open (1222K)
- NTN NTN 6200, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Open (6200)
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- Ntn Radial Ball Bearings