Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 20mm Bore
Mfr # 6304LLUC3/L627
Zoro # G2061175
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Bore Dia. 20 mm
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6304LLUC3/L627
- Zoro # G2061175
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 15 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 20 mm |
Outside Diameter | 52 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 17,600 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091)
- TRITAN Metric Tapered Roller Bearing, 20mm Bore Dia., 47mm Outside Dia., 15.25mm Width (30204)
- DANFOSS Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (100006E)
- FESTO Filter Regulator LFR-1/4-D-MINI-A (LFR-1/4-D-MINI-A)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203LLBC3/L627)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- NTN NTN 6203Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203Z)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206F604)
- NTN NTN 6200Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded (6200Z)
- NTN NTN 6207ZZNR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZNR)
- Ntn Ball Bearings