Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 17mm Bore
Mfr # 6303LLUC3/L627
Zoro # G1134472
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Bore Dia. 17 mm
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6303LLUC3/L627
- Zoro # G1134472
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Fillet Radius | 1 mm |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 14 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 15,000 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC (AV-SOL-24VDC-1.8)
- ENERPAC Plunger (DA4806040)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- LOCTITE Nickel Anti-Seize Compound, 8 oz. Brush-Top Can, LB 771 (235028)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 140 Mm Od X 33 Mm W; Double Shielded (6313ZZ)
- NTN NTN 6202LLU, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Sealed (6202LLU)
- NTN NTN 16008, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 9 Mm W Open (16008)
- NTN NTN 1210, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Cylindrical Bore Open (1210)
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- SKF Max Type Ball Bearings (312/C3)
- Ntn Ball Bearings