Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 17mm Bore
Mfr # 6203LLUC3/L627
Zoro # G3507953
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Contact Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6203LLUC3/L627
- Zoro # G3507953
- Country of Origin Canada
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 12 mm |
Bore Diameter | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2In, 300 PSI, SS (SRV390-1/2-V-SS-300)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- NTN NTN 6305 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305 C3)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204F604)
- NTN Radial Bearing, Double Seal, 15mm Bore (6202LLUC3/L627)
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- NTN NTN 6012LLU/2A, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Sealed (6012LLU/2A)
- FAG BEARINGS Deep Groove Ball Bearings (51130)
- Ntn Ball Bearings