Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 15mm Bore
Mfr # 6202LLUC3/L627
Zoro # G1495672
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6202LLUC3/L627
- Zoro # G1495672
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Fillet Radius | 0.6 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 35 mm |
Outer Ring Width | 11 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 8,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707001-0502)
- TRICO Storage Lid, HDPE, Yellow (34410)
- DYNABRADE Shield (02679)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- NTN NTN 6003U C3, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Open, NTN 6003U C3 (6003U C3)
- NTN Radial/Deep Groove Ball Brg - 100 Mm Id X 150 Mm Od X 24 Mm W; Double Shielded (6020ZZ)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Double Sealed (6213LLB2A)
- NTN NTN 6202ZZNR, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZNR)
- SKF SKF-61800, Thin Section Ball Brgs, 61800 (61800)
- Ntn Ball Bearings