Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 10mm Bore
Mfr # 6300LLUC3/L627
Zoro # G3182191
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Cage Material Steel
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6300LLUC3/L627
- Zoro # G3182191
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 11 mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 10 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 9,100 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3678)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- LOC-LINE Tapered Oval Nozzle, 2 1/2In, PK10 (89325AS)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6001ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (608LLBC3/5C)
- NTN R2ZZA3E, RadialDeep Groove Ball Brg 0125 Id X 0375 Od X 01562 W Removable Dbl Shield (R2ZZA/3E)
- NTN Radial Bearing, Sealed, 1.0000 In. Bore (R16LLB/2AS)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed (6302LLUC3/EM)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed (6305DU)
- KOYO Medium Ball Bearings 31-52mm (6003 2RS CX)
- Ntn Radial Ball Bearings