Shop All Radial Ball Bearings
Ntn
Radial Bearing, Double Seal, 10mm Bore
Mfr # 6200LLUC3/L627
Zoro # G0620067
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Contact Sealed
- Seal/Shield Type Double Contact Sealed
- Bore Dia. 10 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6200LLUC3/L627
- Zoro # G0620067
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-0.009mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outer Ring Width | 9 mm |
Bore Diameter | 10 mm |
Outside Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 5,650 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 10 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS102C)
- INGERSOLL-RAND V-Belt, 47.5 (39204730)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-40)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500)
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195 (6203LLUV195)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 72 Mm Od X 19 Mm W; Double Shielded (6306 ZNR C3)
- NTN UEL211 202D1, Ball Insert Brg 55 Mm Id X 100 Mm Od X 714 Mm W Eccenctric Collar (UEL211 202D1)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205FT150ZZ)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77502-16 16MM BORE)
- Ntn Ball Bearings