Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 9mm Bore
Mfr # 629X50ZZC3/L627
Zoro # G2992473
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 9 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 629X50ZZC3/L627
- Zoro # G2992473
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Bore Diameter | 9 mm |
Outside Diameter | 26 mm |
Outer Ring Width | 8 mm |
Description
Radial Ball Bearing, Bearing Industry Number 629, Bore Diameter 9 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Dynamic Radial Load Capacity 1,030 lbf, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (8JEM)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- TOMPKINS Hydraulic Fitting-Flange20FL C61 CONNECTOR PLATE (CP-20)
- NTN Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Double Shielded (6311ZZ)
- NTN NTN 6307ZC3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307ZC3)
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- NTN Radial Bearing, Shield, 0.5000 In. Bore (R8ZZC3/5C)
- NTN Radial Ball Bearing, Sealed, 6mm Bore Dia (626LLBC3/L627)
- NTN NTN 6003ZZ V13, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ V13)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- Ntn Ball Bearings