Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 8mm Bore
Mfr # 628ZZ/1K
Zoro # G1722585
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 8 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 628ZZ/1K
- Zoro # G1722585
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 24 mm |
Width | 8 mm |
Outside Diameter | 24 mm |
Bore Diameter | 8 mm |
Outer Ring Width | 8 mm |
Fillet Radius | 0.3 mm |
Description
Radial Ball Bearing, Bearing Industry Number 628, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 4,450 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- WESTWARD Grease Fitting Thread Tester (13X066)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- MAKITA PAD 4" RUBBER (MP743009-6)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205FT150ZZ)
- NTN NTN 6203L LB, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203L LB (6203L LB)
- NTN Radial Bearing, Sealed, 0.1875 In. Bore (RA3LL/L627)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6203C3)
- NTN NTN 6206ZC3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206ZC3)
- SKF Double Row Ball Bearings (3206A)
- Ntn Radial Ball Bearings