Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 7mm Bore
Mfr # 627ZZC3/L627
Zoro # G0564024
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 7 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 627ZZC3/L627
- Zoro # G0564024
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Bore Diameter | 7 mm |
Fillet Radius | 0.3 mm |
Outer Ring Width | 7 mm |
Outside Diameter | 22 mm |
Description
Radial Ball Bearing, Bearing Industry Number 627, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 3,700 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Safety Socket, SV5, 1/2" MPT (SV5305)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- NTN NTN 6210ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Double Shielded (6210ZZ)
- NTN NTN R4ZZ, RadialDeep Groove Ball Bearing 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4ZZ)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203HT200ZZ)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 140 Mm Od X 33 Mm W; Open (6313 C3)
- NTN NTN 6200 2ZNR, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2ZNR)
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6211C3)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- SKF SKF-6006J/C3, Single Row Ball Brgs, 6006JC3 (6006J/C3)
- Ntn Radial Ball Bearings