Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 7mm Bore
Mfr # 607ZZC3/1K
Zoro # G2727837
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 7 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 607ZZC3/1K
- Zoro # G2727837
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Fillet Radius | 0.3 mm |
Outer Ring Width | 6 mm |
Bore Diameter | 7 mm |
Outside Diameter | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 607, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 2,480 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1 NPT RH (357-000-002083)
- GATES C5E Hydraulic Coupling (G35170-0606)
- SPEEDAIRE Swivel Mounting Bracket (PN31XG6107G)
- FAFNIR Ball Bearings, #W208PP (W208PP)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 47 Mm Od X 9 Mm W; Double Shielded (6906ZZ)
- NTN Radial Ball Bearing, Nylon, 0.5906 In. W (8984YY)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6309LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 25 Mm W; Double Sealed (88507/2A)
- NTN Radial/Deep Groove Ball Bearing - 35 MM Id X 62 MM Od X 14 MM W; Single Shielded (6007Z)
- NTN NTN 629ZZ, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (629ZZ)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (6206 C3/5C)
- Ntn Ball Bearings