Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 6mm Bore
Mfr # 626ZZC3/L627
Zoro # G2656753
original price:
$24.27
42% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 626ZZC3/L627
- Zoro # G2656753
- UPC # 454735965446
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 6 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 2,590 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO End Cap CV-PK-3-B (CV-PK-3-B)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 160") 25" x0.7" x4" (A-A158K)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- RULAND Shaft Collar, Mountable, 35mm, Steel, Outside Dia.: 57mm (OF-MCL-35-F)
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- NTN Radial/Deep Groove Ball Brg - 60 Mm Id X 130 Mm Od X 31 Mm W; Single Sealed (6312 RS C3)
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 160 Mm Od X 68.262 Mm W; Double Shielded (63315ZZ)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Sealed (6201LB)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Shielded (6207ZC3)
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (698ZZ)
- FAG BEARINGS FAG-6203Z 3110-001449001, Deep Groove BBear, Single Row 90Mm, 6203Z 3110001449001 (6203Z 3110-001449001)
- Ntn Ball Bearings