Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 60mm Bore
Mfr # 6312ZZC3/L627
Zoro # G2522685
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 60 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6312ZZC3/L627
- Zoro # G2522685
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Bore Diameter | 60 mm |
Outside Diameter | 130 mm |
Fillet Radius | 2 mm |
Outer Ring Width | 31 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- TRIM Coolant, 54 gal. Size, Liquid, Drum Style (MS455/54)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (6WA7173-2)
- D&D Timing Belt, L, 1 x 34.5in PL, T92 (345L100)
- NTN NTN 1213K, SelfAligning Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Tapered Bore Open (1213K)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- NTN NTN 6201LLU C2, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU C2 (6201LLU C2)
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6000 2NSE C3)
- Ntn Radial Ball Bearings