Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 60mm Bore
Mfr # 6212ZZC3/L627
Zoro # G1020467
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 60 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6212ZZC3/L627
- Zoro # G1020467
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Bore Diameter | 60 mm |
Outside Diameter | 110 mm |
Outer Ring Width | 22 mm |
Fillet Radius | 1.5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 58,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- LEGACY 1/2 In. Ends (RP901500)
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- NTN NTN 6212, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (6212)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- NTN NTN 6205LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLB)
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded (6310ZZ)
- NTN NTN 6201LLU/12.7C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU127C3 (6201LLU/12.7C3)
- NTN NTN 6203ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ)
- SKF SKF-6211RS, Single Row Ball Brgs, 6211RS (6211RS)
- Ntn Ball Bearings