Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 5mm Bore
Mfr # 625ZZC3/5K
Zoro # G1294036
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 5 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 625ZZC3/5K
- Zoro # G1294036
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Outside Diameter | 16 mm |
Bore Diameter | 5 mm |
Fillet Radius | 0.3 mm |
Outer Ring Width | 5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 625, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 1,940 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 72332 Model #4 Hand-Operated Oiler Only (72332)
- CLIMAX METAL PRODUCTS C-062-2H @ 90 Two-Hole Set Screw Collar (C-062-2H @ 90)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (5332)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (189-227)
- NTN Radial Bearing, Double Seal, 12mm Bore (6001LLUC3/L627)
- NTN R10 2Z, RadialDeep Groove Ball Brg 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10 2Z)
- NTN NTN 6809, RadialDeep Groove Ball Bearing 45 Mm Id X 58 Mm Od X 7 Mm W Open (6809)
- NTN Radial Bearing, Double Seal, 20mm Bore (6004LLUC3/L627)
- NTN NTN 6203LLH/5KQQ, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLH5KQQ (6203LLH/5KQQ)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6010 2NSE9 C3)
- Ntn Ball Bearings