Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 55mm Bore
Mfr # 6211ZZC3/L627
Zoro # G1301763
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Bore Dia. 55 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6211ZZC3/L627
- Zoro # G1301763
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Outer Ring Width | 21 mm |
Bore Diameter | 55 mm |
Outside Diameter | 100 mm |
Fillet Radius | 1.5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 48,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 42VA82 (42VA82)
- APACHE Apache, 2 FNPT Plated Steel Round Hole Strainer (70000504)
- DAYTON DC Gearmotor, 254.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 24V DC Voltage (1L848)
- SUPCO MultiPlus Dual Brand V Belt, A66 (A66)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- NTN Radial Bearing, Double Seal, 35mm Bore (6307LLUC3/L627)
- NTN NTN 6202Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Single Shielded (6202Z)
- NTN NTN 6202ZZ/16 C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ16 C3 (6202ZZ/16 C3)
- NTN NTN 6000ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (6000ZZ)
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6001-2RS BERLISS)
- Ntn Radial Ball Bearings