Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 50mm Bore
Mfr # 6310ZZC3/L627
Zoro # G0741194
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6310ZZC3/L627
- Zoro # G0741194
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Diameter | 110 mm |
Outer Ring Width | 27 mm |
Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 68,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Syringe Super Lube Synthetic Grease 6cc (21006)
- D&D 1250mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1250)
- LUBRIMATIC Coupler Grease Gun, 1-7/16in, 4500 psi, ST (05-031)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6007ZZC3/L627)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- NTN Radial/Deep Groove Ball Brg - 1.25 In Id X 2.25 In Od X 0.5 In W; Double Sealed (R20 2RS)
- NTN Radial/Deep Groove Ball Bearing - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded (6201Z/12.7 C3)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6207C3)
- WJB BEARING Unground Radial Ball Bearing, 500 RPM (UGF.3125X.875-2RS)
- Ntn Ball Bearings