Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 45mm Bore
Mfr # 6209ZZC3/L627
Zoro # G0253723
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6209ZZC3/L627
- Zoro # G0253723
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Bore Diameter | 45 mm |
Outer Ring Width | 19 mm |
Fillet Radius | 1.1 mm |
Outside Diameter | 85 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 36,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEF2)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR05025-100-11-G)
- NTN NTN 6207, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207)
- NTN Radial Bearing, Double Seal, 20mm Bore (6004LLUC3/L627)
- NTN Radial Bearing, Double Seal, 60mm Bore (6312LLUC3/L627)
- NTN NTN 6207NR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207NR)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- NTN NTN 6005LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed (6005LLB)
- NSK NSK 3306J, 300 Double Row 33005300 Ball Bearing (3306J)
- Ntn Ball Bearings