Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 30mm Bore
Mfr # 6306ZZC3/L627
Zoro # G2300724
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 30 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6306ZZC3/L627
- Zoro # G2300724
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outer Ring Width | 19 mm |
Fillet Radius | 1.1 mm |
Bore Diameter | 30 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 29,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- DAYTON A101 V-Belt, 103" Outside Length, 1/2" Top Width, 1 Ribs (3GWG9)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Sealed (6007 2RS)
- NTN Radial Bearing, Double Seal, 25mm Bore (6205LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6212LLBC3/L627)
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6202C3)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6202LLBC3/L627)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- Ntn Radial Ball Bearings