Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 30mm Bore
Mfr # 6206HT200ZZ
Zoro # G3901441
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 30 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6206HT200ZZ
- Zoro # G3901441
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-13 micron |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 30 mm |
Outside Diameter | 62 mm |
Outer Ring Width | 16 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- SKF SKF 6006RS, Single Row Ball Bearings (6006RS)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- NTN Radial Bearing, Sealed, 1.1250 In. Bore (R18LLU/2AS)
- NTN NTN 6010, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010)
- NTN Radial Ball Bearing, Shielded, 12.7mm Bore (6201ZZ/12.7C3/L627)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Open, 6206 C4 (6206 C4)
- NTN NTN 6206LB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LB)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- NTN R14Z, RadialDeep Groove Ball Brg 0875 In Id X 1875 In Od X 05 In W Double Shielded (R14Z)
- Ntn Ball Bearings