Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 25mm Bore
Mfr # 6005ZZC3/L627
Zoro # G3440744
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Bore Dia. 25 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6005ZZC3/L627
- Zoro # G3440744
- UPC # 454735954617
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Diameter | 47 mm |
Bore Diameter | 25 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 11,200 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-111 (P2B-SC-111)
- LUBRIPLATE Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-060)
- NTN NTN 6312 C3, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312 C3)
- NTN NTN 88507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 25 Mm W Double Sealed (88507)
- NTN Radial Bearing, Sealed, 1.1250 In. Bore (R18LLU/2AS)
- NTN NTN 1209, SelfAligning Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Cylindrical Bore Open (1209)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed (88504)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- SKF SKF 63072RS C3, Single Row Ball Bearings (63072RS C3)
- Ntn Radial Ball Bearings