Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 20mm Bore
Mfr # 6304ZZC3/L627
Zoro # G1828793
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6304ZZC3/L627
- Zoro # G1828793
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Diameter | 52 mm |
Bore Diameter | 20 mm |
Outer Ring Width | 15 mm |
Fillet Radius | 1.1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 17,600 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- GATES PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09 (564-3MGT-09)
- GATES Metric-Power V-Belts, XPZ1337 (XPZ1337)
- NTN Radial Bearing, Sealed, 0.1875 In. Bore (RA3LL/L627)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- NTN Radial Bearing, Shield, 0.1875 In. Bore (RA3ZZ/2AS)
- NTN NTN 2207, SelfAligning Ball Bearing 35 Mm Id X 72 Mm Od X 23 Mm W Cylindrical Bore Open (2207)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded (6212ZZ)
- Ntn Ball Bearings