Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 20mm Bore
Mfr # 6204F604
Zoro # G4152705
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6204F604
- Zoro # G4152705
- Country of Origin France
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 1 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-11 micron |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 20 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 14,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNWELL TOOLS Housing Gasket (RS4112202)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1NA)
- CARLISLE Belt, 5L570 (5L570)
- NTN Disc Bearing, 0.6875 In. Hex Bore (SBX04A18LLMCS41/#02)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207 LLB C3/EM)
- NTN NTN 6303LU, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Single Sealed (6303LU)
- NTN NTN 6209ZC3, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Single Shielded (6209ZC3)
- NTN NTN 697ZZ, RadialDeep Groove Ball Bearing 7 Mm Id X 17 Mm Od X 5 Mm W Double Shielded (697ZZ)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- NSK NSK 6007ZZ B AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ B AS2S)
- Ntn Ball Bearings