Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 17mm Bore
Mfr # 6003ZZC3/L627
Zoro # G2805494
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 17 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6003ZZC3/L627
- Zoro # G2805494
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Diameter | 35 mm |
Outer Ring Width | 10 mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,550 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Directional Control Poppet Valve (8227A1NP6014A00)
- SKF SKF-6208 2Z, Single Row Ball Brgs, 6208 2Z (6208 2Z)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- NTN NTN 6312ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Double Shielded (6312ZZ)
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Shielded (6007ZZ)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- NTN Radial Bearing, Double Seal, 35mm Bore (6307LLUC3/L627)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6307C3)
- FAG BEARINGS FAG-6205 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6205 2ZR C3 (6205 2ZR C3)
- Ntn Ball Bearings