Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 16mm Bore
Mfr # 6202ZZ/16C3/L627
Zoro # G3220831
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 16 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6202ZZ/16C3/L627
- Zoro # G3220831
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Bore Diameter | 16 mm |
Outer Ring Width | 11 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202/16, Bore Diameter 16 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 8,600 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- NTN NTN 6019 U C4, RadialDeep Groove Ball Brg 95 Mm Id X 145 Mm Od X 24 Mm W Open, NTN 6019 U C4 (6019 U C4)
- NTN NTN 6308LB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Sealed (6308LB)
- NTN NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open (62/22)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Single Shielded (6202ZC3)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- SKF SKF 6015 C3, Single Row Ball Bearings (6015 C3)
- Ntn Ball Bearings