Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 15mm Bore
Mfr # 6202ZZC3/L627
Zoro # G0599042
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Cage Material Steel
- Bore Dia. 15 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6202ZZC3/L627
- Zoro # G0599042
- Country of Origin Canada
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 11 mm |
Bore Diameter | 15 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 8,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- FESTO Barbed Fitting N-M5-PK-3 (N-M5-PK-3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FP-GP (GPFF2406-12-12-04FP)
- NTN NTN 6202Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Single Shielded (6202Z)
- NTN NTN 6305NR, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305NR)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- NTN Cartridge Bearing, Double Seal, 30mm Bore (63306LLBC3/L627)
- NTN NTN 6205LLU, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLU)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203LLBC3/L627)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- Ntn Ball Bearings