Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 15mm Bore
Mfr # 6002ZZC3/L627
Zoro # G0616743
original price:
$24.77
46% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 15 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6002ZZC3/L627
- Zoro # G0616743
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 9 mm |
Outside Diameter | 32 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,200 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- GATES XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs (XPA1180)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (2MET7)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Sealed (6310LB)
- NTN Medium Size Ball Bearing (6308ZZ C3)
- NTN NTN 6009, RadialDeep Groove Ball Bearing 45 Mm Id X 75 Mm Od X 16 Mm W Open (6009)
- NTN NTN 6206LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed (6206LLB)
- NTN Radial Bearing, Double Seal, 45mm Bore (6209LLUC3/L627)
- SKF SKF-6316, Single Row Ball Brgs, 6316 (6316)
- Ntn Radial Ball Bearings