Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 12mm Bore
Mfr # 6301ZZC3/L627
Zoro # G3442546
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6301ZZC3/L627
- Zoro # G3442546
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 12 mm |
Bore Diameter | 12 mm |
Outside Diameter | 37 mm |
Outer Ring Width | 12 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,800 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FJX 90 (6809-08-08)
- DYNABRADE Pin (12132)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (SA25-1A075)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 37 Mm Od X 9 Mm W; Open (6904)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 55 Mm Od X 13 Mm W; Double Sealed (6006 2RS)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6205F600)
- NTN Medium Size Ball Bearing (6316ZZ C3)
- NSK NSK 6010 C3, 6000 Series Single Row Deep Groove Ball Bearing (6010 C3)
- Ntn Radial Ball Bearings