Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 12mm Bore
Mfr # 6001ZZC3/L627
Zoro # G1331784
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Bore Dia. 12 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6001ZZC3/L627
- Zoro # G1331784
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Bore Diameter | 12 mm |
Fillet Radius | 0.3 mm |
Outside Diameter | 28 mm |
Outer Ring Width | 8 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,650 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-80-A-P-A (ADN-32-80-A-P-A)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77502-16 16MM BORE)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6003ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- NTN NTN 626Z, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (626Z)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503)
- FAG BEARINGS FAG 2211 2RS TV, SelfAligning Ball Bearings Double Row (2211 2RS TV)
- Ntn Radial Ball Bearings