Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shielded, 10mm Bore
Mfr # 6300ZZC3/L627
Zoro # G2573943
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 10 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6300ZZC3/L627
- Zoro # G2573943
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outer Ring Width | 11 mm |
Bore Diameter | 10 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,100 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- MORSE Torque Overload Accessory- 700A Series Friction Facing (700A TL FACING (2) PB)
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (B63/5L660)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.4 cu in/rev (1802741)
- NTN NTN 6002, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Open (6002)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- NTN NTN 6202LLU, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Sealed (6202LLU)
- NTN NTN 1210, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Cylindrical Bore Open (1210)
- NTN Radial Bearing, Sealed, 0.7500 In. Bore (R12LLBC3/L627)
- NTN NTN 6205Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205Z)
- NSK NSK 6201 2Z13 13MM BORE, 6200 Series Single Row Deep Groove Ball Bearing (6201 2Z13 13MM BORE)
- Ntn Ball Bearings