Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Shield, 15.875mm Bore
Mfr # 6203ZZ/15.875C3/L627
Zoro # G0337836
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 0.625 in
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6203ZZ/15.875C3/L627
- Zoro # G0337836
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Diameter | 40 mm |
Bore Diameter | 15.875 mm |
Outer Ring Width | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number Special, Bore Diameter 15.875 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC106-0900)
- NTN NTN 6000LU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W, Single Sealed (6000LU)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- NTN NTN 6904ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 37 Mm Od X 9 Mm W Double Shielded (6904ZZ)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6304ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Sealed (8500)
- NTN NTN 6210Z, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded (6210Z)
- SKF SKF-6305J, Single Row Ball Brgs, 6305J (6305J)
- Ntn Ball Bearings