Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 8mm Bore Dia
Mfr # 608LLBC3/5C
Zoro # G1922024
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 8 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 608LLBC3/5C
- Zoro # G1922024
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Bore Diameter | 8 mm |
Outer Ring Width | 7 mm |
Fillet Radius | 0.3 mm |
Outside Diameter | 22 mm |
Description
Radial Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 3,700 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TSUBAKI 50-2 Offset Link (50-2OL)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed (6006LU)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6306LLBC3/L627)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6202LLB/15.875C3/L627)
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- Ntn Ball Bearings