Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 60mm Bore Dia
Mfr # 6312LLBC3/L627
Zoro # G2422427
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 60 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6312LLBC3/L627
- Zoro # G2422427
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Outer Ring Width | 31 mm |
Bore Diameter | 60 mm |
Fillet Radius | 2 mm |
Outside Diameter | 130 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-31)
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- NTN NTN 2207, SelfAligning Ball Bearing 35 Mm Id X 72 Mm Od X 23 Mm W Cylindrical Bore Open (2207)
- NTN NTN 6003ZD2PX31V25, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25)
- NTN NTN 6301ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Double Shielded (6301ZZ)
- NTN UL207106 138 BORE, Ball Insert Brg 14375 In Id X 28346 In Od X 20118 In W Eccenctric Collar (UL207-106 1-3/8 BORE)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- Ntn Radial Ball Bearings