Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 55mm Bore Dia
Mfr # 6211LLBC3/L627
Zoro # G0990683
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6211LLBC3/L627
- Zoro # G0990683
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Bore Diameter | 55 mm |
Outside Diameter | 100 mm |
Outer Ring Width | 21 mm |
Fillet Radius | 1.5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 58,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES -HUDRAULIC CYLINDER Hydraulic Cylinder- HTR-3030 (HTR-3030)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.456.35TC)
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Sealed (6310LB)
- NTN Radial Bearing, Sealed, 1.0000 In. Bore (R16LLB/2AS)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- NTN NTN 6305ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded (6305ZZ)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6302C3)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed (88504)
- SKF SKF 6207C3, Single Row Ball Bearings (6207C3)
- Ntn Ball Bearings