Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 45mm Bore Dia
Mfr # 6309LLBC3/L627
Zoro # G0778276
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6309LLBC3/L627
- Zoro # G0778276
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Outer Ring Width | 25 mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 45 mm |
Outside Diameter | 100 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 68,500 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Coil, Solenoid, 24 VDC (116218-39)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E717)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- NTN NTN 606Z/3E, RadialDeep Groove Ball Bearing 6 Mm Id X 17 Mm Od X 6 Mm W Single Shielded (606Z/3E)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed (6305DU)
- NTN NTN 6003ZD2PX31V25 PR, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 20 Mm W Single Shielded (6003ZD2PX31V25 PR)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded (6202 2Z 15.875)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206ZZC3/L627)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- Ntn Ball Bearings