Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 40mm Bore Dia
Mfr # 6008LLBC3/L627
Zoro # G2815233
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 40 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6008LLBC3/L627
- Zoro # G2815233
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 15 mm |
Outer Ring Width | 15 mm |
Bore Diameter | 40 mm |
Fillet Radius | 1 mm |
Outside Diameter | 68 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 18,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPNV (056C17E5314)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- NTN NTN 6302Z/2AS, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W, Single Shielded (6302Z/2AS)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- NTN NTN 6319, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (6319)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Shielded (6007ZZ)
- NTN NTN 6203 LLUX, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203 LLUX (6203 LLUX)
- SKF SKF-61800 2Z, Thin Section Ball Brgs, 61800 2Z (61800 2Z)
- Ntn Ball Bearings