Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 35mm Bore Dia
Mfr # 6007LLBC3/L627
Zoro # G2305877
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6007LLBC3/L627
- Zoro # G2305877
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Bore Diameter | 35 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 17,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- THERMOID 3/4" ID x 20 ft NBR Farm Tank Gasoline Hose 60 PSI BK (667212220)
- CAMPBELL HAUSFELD Drain Valve, 3/8 Npt (ST127700AV)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2800mm L - 8MGT-2800-21 (210G8M2800)
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- NTN NTN 6200LU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Sealed (6200LU)
- NTN Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W, Double Sealed (6311 2RS C3)
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10ZZ)
- NTN R14Z, RadialDeep Groove Ball Brg 0875 In Id X 1875 In Od X 05 In W Double Shielded (R14Z)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 618142RS (61814-2RS)
- Ntn Ball Bearings